Zoro Homepage

Impact Gloves, Black, L, 1 PR

  • Mfr # IPW-GUG-04-L

  • Zoro # G407467441


product price: $27.35
/pr

Key Features

Glove Size
L
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPW-GUG-04-L
Zoro #
G407467441
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L

Details

Item
Impact Gloves
Color
Black

Description

These Ironclad General Utility gloves are the original high performance utility glove Featuring a patented palm design for excellent dexterity and durability, synthetic leather reinforcements that reinforce critical areas for a longlasting wear and a TPR cuff puller that allows you properly position your glove faster, these gloves have all the technology needed when working on the job site or around the house With a convenient sweat wipe located on the back of the thumb that prevents irritation from sweat and the hook and loop closure near the wrists, the General Utility are comfortable, formfitting gloves designed to handle all of your daytoday tasks


  • •TPR knuckle protection protects knuckles from impact and abrasions
  • •TPR cuff puller gets your glove in the proper position faster
  • •Synthetic leather reinforcements reinforce the critical areas for maximum durability
  • •Terrycloth sweat wipe is conveniently located on the back of the thumb to prevent sweat irritation
  • •Patented palm design for excellent dexterity and durability
  • •Clarino palm pad provides addition protection from impact and extra grip
  • •Hook and loop closure at wrists

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.