Zoro Homepage

Impact Gloves, L, Slip On Closure, PR

  • Mfr # INDI-RIG-04-L

  • Zoro # G3882466


product price: $26.49
/pr

Key Features

Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDI-RIG-04-L
Zoro #
G3882466
UPC #
696511831440
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Impact Resistant Gloves
Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black/Green
ANSI/ISEA Cut Level
A2
Features
Easy to Remove, Breathable
Finger Style
Full Finger
Glove Back Material
Nylon, Spandex(R)
Hand
Left and Right
Closure Type
Gauntlet
Cuff
Gauntlet
Series
KONG(R)
Rope Channel Reinforcement
Yes
Includes Pinch Point Protection
Yes
Thumb Sweat Wipe
No
Reflective Backing
Yes
Glove Safety Features
High-Visibility
ANSI/ISEA Puncture Force
63 N
Reinforcement Coverage
Reinforced Palm
Latex-Free
Yes
Cut-Resistance Coverage
Palm Side
Includes Keypad Nib
No
Glove Materials
Nylon
Waterproof
No
ANSI/ISEA Impact Force
6.5 kN
Cuff Style
Gauntlet
ANSI/ISEA Cut Load
960 g
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Cycles
4,893
Includes Heat Pack Pocket
No
Includes ID Panel
No
Windproof
No
Palm Style
Double Layer
Impact Protection Coverage
Knuckles
Includes Padded Palm
No
Includes Red Palm
No
Silicone-Free
No
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
Glove Features
Reinforced Thumb Crotch, Rope Channel Reinforcement
Glove Construction
Cut and Sewn
Anti-Static
No
Glove Liner Material
Unlined
Touchscreen Compatible
No
Stitching Material
Nylon
Finger Coverage
Full Finger
Glove Material Color
Green
Low-Profile Impact Protection
No
Includes Pull Strap
Yes
Touchscreen Nib
No
EN 388 Rating
3142
Water Resistant
No
Brand and Series
Ironclad KONG(R) INDI-RIG
Knuckle Protection Material
TPR
ANSI/ISEA Heat Level
Not Available
Includes Double Palm
Yes
ANSI/ISEA Puncture Level
3
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Green

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.