Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, L, Synthetic Leather, PR

  • Mfr # LPI-OC5-04-L

  • Zoro # G3883245


product price: $32.89
/pr

Key Features

Palm Material
Microsuede
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388, EN 420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPI-OC5-04-L
Zoro #
G3883245
UPC #
696511831143
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 1/4 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Impact Resistant Gloves
Palm Material
Microsuede
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388, EN 420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Orange
ANSI/ISEA Cut Level
A4
Glove Back Material
Nylon, Spandex(R)
Features
Low Profile Impact, Proven Impact Protection On Fingers/Thumb/Knuckles/Metacarpal Bones, Excellent Dexterity
Cuff
Gauntlet
Hand
Left and Right
Closure Type
Gauntlet
Finger Style
Full Finger
Series
KONG(R)
Reinforcement Coverage
Reinforced Palm
Glove Material Color
Orange
ANSI/ISEA Heat Level
Not Available
Touchscreen Nib
No
Silicone-Free
No
Waterproof
No
ANSI/ISEA Puncture Level
5
Includes ID Panel
No
Palm Style
Double Layer
ANSI/ISEA Puncture Force
250 N
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
ANSI/ISEA Impact Force
9 kN
Impact Protection Style
Standard
Includes Keypad Nib
No
Water Resistant
No
ANSI/ISEA Cut Load
1,893 g
Impact Protection Coverage
Knuckles
Glove Materials
Nylon
Cuff Style
Gauntlet
Touchscreen Compatible
No
EN 388 Impact Rated
Yes
Thumb Sweat Wipe
No
Knuckle Protection Material
TPR
Windproof
No
Reflective Backing
Yes
Includes Padded Palm
No
Finger Coverage
Full Finger
Anti-Static
No
ANSI/ISEA Impact Level
1
Glove Safety Features
High-Visibility
Stitching Material
Nylon
ANSI/ISEA Abrasion Cycles
2,602
ANSI/ISEA Abrasion Level
3
Rope Channel Reinforcement
No
Includes Pull Strap
Yes
EN 388 Rating
3X44DP
Glove Liner Material
Unlined
Glove Features
Reinforced Thumb Crotch
Includes Heat Pack Pocket
No
Brand and Series
Ironclad KONG(R) LPI-OC5
Includes Red Palm
Yes
Includes Double Palm
No
Glove Construction
Cut and Sewn
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Pinch Point Protection
Yes
Glove Hand Style
Left and Right
Layered Palm Material
Armortex(R)
Low-Profile Impact Protection
Yes
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Orange
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.