Zoro Homepage

Impact Gloves, M, Red/Black/Gray/Yellow, PR

  • Mfr # INDI-ATM-03-M

  • Zoro # G3882597


product price: $60.69
/pr

Key Features

Palm Material
Microsuede
Palm Construction
2-Layer
Standards
EN388 Cut 5, EN 511, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDI-ATM-03-M
Zoro #
G3882597
UPC #
696511831839
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Impact Resistant Gloves
Palm Material
Microsuede
Palm Construction
2-Layer
Standards
EN388 Cut 5, EN 511, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Silicone Rubber
Color
Black/ Gray/ Hi-Visibility Yellow/ Red
ANSI/ISEA Cut Level
A4
Glove Back Material
Nylon, Spandex(R)
Hand
Left and Right
Closure Type
Slip on
Lining
Polyester
Features
Infrared Radiant Heat Reflecting Barrier, Silicone Grip, Removable Inner Liner, Water and Oil Resistant
Cuff
Gauntlet
Finger Style
Full Finger
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Microsuede, Glove Back Material Nylon, Spandex(R), Standards EN388 Cut 5, EN 511, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.