Zoro Homepage

Impact Gloves, M, Yellow/Green/Black, PR

  • Mfr # INDI-HAD-03-M

  • Zoro # G4036341


product price: $26.19
/pr

Key Features

Glove Size
M
Palm Material
Synthetic Leather
Palm Construction
Single Layer
Standards
EN 388:2003 4121; CE Rated; ANSI 105
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDI-HAD-03-M
Zoro #
G4036341
UPC #
696511831334
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
10 1/2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Single Layer
Standards
EN 388:2003 4121; CE Rated; ANSI 105
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Yellow
Closure Type
Slip-On
Finger Style
Full Finger
Features
Tool Pushing, Heavy Construction Handling, Single Layer Palm, High Abrasion Resistant Palm, Reinforced Thumb Saddle
Glove Back Material
Nylon, Spandex(R)
Cuff
Airprene
Hand
Left and Right
Application
Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging
Series
KONG(R)
Waterproof
No
Silicone-Free
No
Brand and Series
Ironclad KONG(R) INDI-HAD
Includes ID Panel
No
Palm Style
Single Layer
Grip Pattern
Dotted
EN 388 Impact Rated
Yes
Windproof
No
Stitching Material
Nylon
Impact Protection Style
Standard
ANSI/ISEA Abrasion Cycles
18,994
ANSI/ISEA Cut Load
310 g
Includes Padded Palm
No
ANSI/ISEA Abrasion Level
5
Glove Hand Style
Left and Right
Touchscreen Nib
No
EN 388 Rating
4121
Includes Pinch Point Protection
Yes
Glove Materials
Nylon
Impact Protection Coverage
Knuckles
Reflective Backing
Yes
Glove Liner Material
Unlined
Includes Heat Pack Pocket
No
Grip Coating Color
Green
Glove Safety Features
High-Visibility
Grip Coating Material
PVC
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Level
2
Anti-Static
No
Rope Channel Reinforcement
No
Water Resistant
No
Includes Keypad Nib
No
Knuckle Protection Material
TPR
Glove Material Color
Yellow
Touchscreen Compatible
No
Cuff Style
Gauntlet
Latex-Free
Yes
Glove Features
Pull Strap, Reinforced Thumb Crotch
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Force
24 N
ANSI/ISEA Impact Level
2
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Includes Red Palm
No
ANSI/ISEA Impact Force
6.5 kN
Includes Pull Strap
Yes
High-Visibility
Yes
Glove Back Color
Yellow
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.