Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, S Size, Gauntlet, Red, PR

  • Mfr # INDI-CCP-02-S

  • Zoro # G2099870


product price: $21.49
/pr

Key Features

Palm Material
Cotton, Polyester
Palm Construction
1- Layer
Standards
EN388, EN420
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDI-CCP-02-S
Zoro #
G2099870
UPC #
696511831723
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
10 1/2 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Impact Resistant Gloves
Palm Material
Cotton, Polyester
Palm Construction
1- Layer
Standards
EN388, EN420
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Red
Glove Back Material
Nylon, Spandex(R)
Hand
Left and Right
Closure Type
Gauntlet
Cuff
Gauntlet
Finger Style
Full Finger
Features
Reduce Impact Transmission
Series
KONG(R)
Rope Channel Reinforcement
No
Includes Red Palm
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Stitching Material
Nylon
Glove Material Color
Red
Touchscreen Nib
No
Impact Protection Coverage
Knuckles
Silicone-Free
No
Windproof
No
ANSI/ISEA Impact Level
2
Includes ID Panel
No
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Level
Not Tested
Low-Profile Impact Protection
No
Includes Pull Strap
Yes
Cuff Style
Gauntlet
ANSI/ISEA Puncture Force
67 N
Water Resistant
No
Anti-Static
No
Includes Padded Palm
No
ANSI/ISEA Puncture Level
3
Includes Pinch Point Protection
Yes
Glove Liner Material
Unlined
Finger Coverage
Full Finger
EN 388 Rating
1142BP
ANSI/ISEA Impact Force
6.5 kN
EN 388 Impact Rated
Yes
Glove Safety Features
High-Visibility
Palm Style
Single Layer
Reflective Backing
Yes
Includes Keypad Nib
No
Latex-Free
Yes
Touchscreen Compatible
No
Impact Protection Style
Standard
Glove Hand Style
Left and Right
Glove Features
Pull Strap, Reinforced Thumb Crotch
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
No
Includes Double Palm
No
Glove Materials
Nylon
Brand and Series
Ironclad KONG(R) INDI-CCP
Waterproof
No
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Red/Yellow

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.