Zoro Homepage

Impact Gloves, S, Slip On Closure, PR

  • Mfr # INDI-RIG-02-S

  • Zoro # G3882481


product price: $26.49
/pr

Key Features

Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDI-RIG-02-S
Zoro #
G3882481
UPC #
696511831426
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
10 1/2 in
Size- Alpha
S
Size- Numeric
7

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.