Impact Gloves, Slip On, Corded Cotton, PR

  • Mfr # INDI-CCP-07-XXXL

  • Zoro # G4171091


product price:  $22.29
/pr

Key Features

Glove Size
3XL
Palm Material
Cotton, Polyester
Palm Construction
1- Layer
Standards
EN 388:2016 1142BP; CE Rated
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDI-CCP-07-XXXL
Zoro #
G4171091
UPC #
696511831778
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 1/2 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Impact Resistant Gloves
Palm Material
Cotton, Polyester
Palm Construction
1- Layer
Standards
EN 388:2016 1142BP; CE Rated
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Red
Finger Style
Full Finger
Cuff
Airprene
Glove Back Material
Nylon, Spandex(R)
Closure Type
Gauntlet
Hand
Left and Right
Application
Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging
Series
KONG(R)
Brand and Series
Ironclad KONG(R) INDI-CCP
Includes Keypad Nib
No
Glove Safety Features
High-Visibility
Stitching Material
Nylon
Low-Profile Impact Protection
No
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Finger Coverage
Full Finger
Includes Heat Pack Pocket
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
EN 388 Impact Rated
Yes
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Includes Pull Strap
Yes
Impact Protection Coverage
Knuckles
Includes ID Panel
No
Glove Liner Material
Unlined
Anti-Static
No
Palm Style
Single Layer
Cuff Style
Gauntlet
Includes Red Palm
No
Glove Features
Pull Strap, Reinforced Thumb Crotch
Includes Padded Palm
No
Touchscreen Nib
No
Impact Protection Style
Standard
ANSI/ISEA Puncture Force
67 N
Windproof
No
EN 388 Rating
1142BP
Glove Material Color
Red
Reflective Backing
Yes
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Waterproof
No
ANSI/ISEA Impact Force
6.5 kN
Latex-Free
Yes
ANSI/ISEA Puncture Level
3
Water Resistant
No
ANSI/ISEA Impact Level
2
Includes Double Palm
No
Includes Pinch Point Protection
Yes
Rope Channel Reinforcement
No
Glove Materials
Nylon
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Red/Yellow

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.