Zoro Homepage

Impact Gloves, XL, Gray/Black/Yellow, PR

  • Mfr # MFG2-05-XL

  • Zoro # G4036271


product price: $14.49
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Padded
Standards
EN 388:2003 2232; CE Rated
Insulated
No
Knuckle Padding Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFG2-05-XL
Zoro #
G4036271
UPC #
696511814658
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
6 3/4 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Padded
Standards
EN 388:2003 2232; CE Rated
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black
Hand
Left and Right
Closure Type
Hook-and-Loop
Application
Industrial Package Handling and Delivery, Automotive Repair, Glass, Metal, Ceramic Handling, Hand and Power Tool operation
Glove Back Material
Nylon, Spandex(R)
Cuff
Adjustable
Features
Industrial Package, Glass, Metal and Power Tool Handling, Machine Washable, Reinforced Saddle
Finger Style
Half Finger
Series
Mach-5(R)
Thumb Sweat Wipe
Yes
EN 388 Rating
2131
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
49 N
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Water Resistant
No
Finger Coverage
Fingerless
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
2
Glove Material Color
Black
Waterproof
No
Latex-Free
Yes
Glove Materials
Nylon
Windproof
No
Glove Liner Material
Unlined
Rope Channel Reinforcement
No
Includes Padded Palm
No
Low-Profile Impact Protection
No
Includes Double Palm
No
Reflective Backing
No
Touchscreen Compatible
No
Brand and Series
Ironclad Mach-5(R) MFG2
Includes Heat Pack Pocket
No
Includes ID Panel
No
Palm Style
Single Layer
Silicone-Free
No
Stitching Material
Nylon
Touchscreen Nib
No
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Cuff Style
Slip-On
Includes Red Palm
No
Knuckle Protection Material
TPR
Anti-Static
No
Includes Pull Strap
Yes
Impact Protection Coverage
Knuckles
High-Visibility
No
Glove Back Color
Black
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.