Impact Gloves, XL, Gray/Red/Hi-Vis Yllw, PR

  • Mfr # INDI-KC5-05-XL

  • Zoro # G3883181


product price: $20.49
/pr

Key Features

Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDI-KC5-05-XL
Zoro #
G3883181
UPC #
696511833857
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15 ga
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL
Glove Thickness
15 ga

Details

Item
Impact Resistant Gloves
Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
Color
Red/Gray
ANSI/ISEA Cut Level
A3
Cuff
Slip-On
Finger Style
Full Finger
Glove Back Material
HPPE, Nylon, Spandex(R)
Features
Knit Cut, Padded, Lightweight, Breathable, Full Back of Hand Protection On The Fingers/Knuckles/Metacarpal Bones
Hand
Left and Right
Closure Type
Elastic
Series
Kong
Glove Hand Style
Left and Right
Cuff Style
Knit
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Water Resistant
Yes
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Force
100 N
Silicone-Free
Yes
Glove Coating Finish
Foam
Glove Material Color
Gray
Glove Liner Material
Unlined
Touchscreen Compatible
No
ANSI/ISEA Impact Level
2
Glove Coating Material
Nitrile
Waterproof
No
ANSI/ISEA Puncture Level
4
Finger Coverage
Full Finger
ANSI/ISEA Cut Load
1,103 g
Brand and Series
Ironclad Kong INDI-KC5
EN 388 Rating
4X43CP
Includes Pull Strap
No
Glove Materials
HPPE
ANSI/ISEA Impact Force
6.5 N
ANSI/ISEA Abrasion Cycles
5,239
Base Coating Coverage
Palm
Anti-Static
No
Glove Coating Color
Red
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Low-Profile Impact Protection
No
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Features
High-Visibility

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.