Impact Gloves, XL, Rd/Black/Gray/Yellow, PR
Mfr # INDI-ATM-05-XL
Zoro # G3882579
product price: $60.69
/prKey Features
Palm Material
Microsuede
Palm Construction
2-Layer
Standards
EN388 Cut 5, EN 511, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INDI-ATM-05-XL
Zoro #
G3882579
UPC #
696511831853
Country of Origin
China
Dimensions
Glove Size
XL
Size- Alpha
XL
Details
Item
Impact Resistant Gloves
Palm Material
Microsuede
Palm Construction
2-Layer
Standards
EN388 Cut 5, EN 511, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Silicone Rubber
Color
Black/ Gray/ Hi-Visibility Yellow/ Red
ANSI/ISEA Cut Level
A4
Cuff
Gauntlet
Closure Type
Slip on
Hand
Left and Right
Features
Infrared Radiant Heat Reflecting Barrier, Silicone Grip, Removable Inner Liner, Water and Oil Resistant
Finger Style
Full Finger
Glove Back Material
Nylon, Spandex(R)
Lining
Polyester
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Microsuede, Glove Back Material Nylon, Spandex(R), Standards EN388 Cut 5, EN 511, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.