Impact Mechanics Glove, Red/Black, L, PR
Mfr # EXO2-MIGR-04-L
Zoro # G3785245
product price: $20.49
/prKey Features
Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration
Standards
EN 388 2131; CE Rated
Insulated
No
Knuckle Padding Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXO2-MIGR-04-L
Zoro #
G3785245
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.