Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, 2XL, Blk/Grn, PR

  • Mfr # SDX2W-06-XXL

  • Zoro # G1612245


product price: $34.99
/pr

Key Features

Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX2W-06-XXL
Zoro #
G1612245
UPC #
696511861768
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 1/2 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Impact Resistant Gloves
Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
Yes
Knuckle Padding Material
TPR
Color
Black/Yellow
ANSI/ISEA Cut Level
A1
Series
Kong(R)
Hand
Left and Right
Glove Back Material
Nylon
Finger Style
Full Finger
Closure Type
Gauntlet
Lining
Polyester
Cuff
Gauntlet
Stitching Material
Nylon
Thumb Sweat Wipe
No
EN 388 Impact Rated
Yes
EN 388 Rating
4222XP
Grip Coating Color
Green
Brand and Series
Ironclad KONG(R) SDX2W
Reflective Backing
No
Includes Pinch Point Protection
Yes
ANSI/ISEA Puncture Force
89 N
Windproof
Yes
Glove Materials
Nylon
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Waterproof
Includes Heat Pack Pocket
No
Impact Protection Style
Standard
Waterproof
Yes
ANSI/ISEA Cut Load
316 g
Touchscreen Nib
No
Grip Pattern
Dotted
Glove Hand Style
Left and Right
Palm Style
Single Layer
Cuff Style
Gauntlet
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
No
Impact Protection Coverage
Knuckles
Latex-Free
Yes
Reinforcement Coverage
Reinforced Palm
Glove Liner Material
Polyester
Includes Keypad Nib
No
Includes Pull Strap
Yes
Grip Coating Material
PVC
Knuckle Protection Material
TPR
Water Resistant
Yes
Low-Profile Impact Protection
No
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Abrasion Cycles
18,994
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Anti-Static
No
ANSI/ISEA Heat Level
Not Available
Includes ID Panel
Yes
Glove Material Color
Black/Green
Includes Double Palm
No
ANSI/ISEA Impact Level
2
ANSI/ISEA Impact Force
6.5 kN
Silicone-Free
No
Includes Red Palm
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
High-Visibility
No
Glove Back Color
Black/Lime
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Cut-Resistance Coverage
Palm Side

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.