Impact Resistant Gloves, 2XL, Blk/Ylw, PR

  • Mfr # IEX-MIGL-06-XXL

  • Zoro # G1615529


product price: $25.85
/pr

Key Features

Palm Material
Goatskin
Palm Construction
Reinforced
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MIGL-06-XXL
Zoro #
G1615529
UPC #
696511865964
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Goatskin
Palm Construction
Reinforced
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Tan
ANSI/ISEA Cut Level
A1
Hand
Left and Right
Finger Style
Full Finger
Cuff
Adjustable
Series
Command(R)
Glove Back Material
Polyester
Lining
Polyester
Features
Touchscreen
Closure Type
hook-and-loop
Thumb Sweat Wipe
Yes
Reinforcement Coverage
Reinforced Palm
Brand and Series
Ironclad Command(TM) IEX-MIGL
ANSI/ISEA Abrasion Cycles
1,773
Glove Hand Style
Left and Right
Touchscreen Nib
No
Glove Construction
Cut and Sewn
Water Resistant
No
Anti-Static
No
Impact Glove Type
Not Rated
Palm Style
Reinforced
Includes Pinch Point Protection
No
ANSI/ISEA Puncture Force
36 N
ANSI/ISEA Puncture Level
2
Glove Materials
Nylon
Includes Double Palm
No
Cuff Style
Hook-and-Loop
ANSI/ISEA Cut Load
404 g
Stitching Material
Nylon
Waterproof
No
Impact Protection Style
Standard
Glove Material Color
Black
EN 388 Rating
2121XP
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
No
Finger Coverage
Full Finger
Latex-Free
Yes
ANSI/ISEA Abrasion Level
3
Reflective Backing
No
Glove Liner Material
Unlined
Silicone-Free
No
Includes Heat Pack Pocket
No
Leather Palm Process
Grain
Glove Features
Padded Knuckles, Padded Palm, Touchscreen Compatible
Includes Keypad Nib
No
Touchscreen Compatible
Yes
Includes Padded Palm
Yes
Includes ID Panel
No
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
Yes
Includes Red Palm
No
Windproof
No
Knuckle Protection Material
TPR
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black/Yellow

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.