Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Adjustable, L, PR

  • Mfr # IEX-HZI-04-L

  • Zoro # G1611310


product price: $22.39
/pr

Key Features

Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HZI-04-L
Zoro #
G1611310
UPC #
696511866046
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Orange/Yellow
ANSI/ISEA Cut Level
A2
Series
Command(R)
Closure Type
hook-and-loop
Lining
Polyester
Hand
Left and Right
Cuff
Adjustable
Finger Style
Full Finger
Glove Back Material
Polyester
ANSI/ISEA Puncture Level
2
Reinforcement Coverage
Reinforced Palm
Touchscreen Compatible
Yes
Glove Material Color
Yellow
Cut-Resistance Coverage
Palm Side
Glove Safety Features
High-Visibility
Includes Double Palm
No
Low-Profile Impact Protection
Yes
Palm Style
Single Layer
Includes ID Panel
No
Includes Pull Strap
Yes
Glove Liner Material
Unlined
ANSI/ISEA Puncture Force
45 N
Cuff Style
Hook-and-Loop
Anti-Static
No
Includes Heat Pack Pocket
No
Rope Channel Reinforcement
No
Includes Padded Palm
Yes
Reflective Backing
Yes
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
Yes
EN 388 Impact Rated
Yes
Water Resistant
No
Waterproof
No
EN 388 Rating
3121AP
ANSI/ISEA Cut Load
699 g
Stitching Material
Nylon
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
3
Glove Materials
Nylon
Knuckle Protection Material
TPR
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
2,200
Glove Features
High-Visibility, Padded Knuckles, Touchscreen Compatible
Includes Keypad Nib
No
Includes Red Palm
No
Windproof
No
Brand and Series
Ironclad Command(TM) IEX-HZI
Touchscreen Nib
No
Glove Hand Style
Left and Right
Impact Protection Coverage
Knuckles
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
Yes
Silicone-Free
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Back Color
Orange/Lime

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.