Impact Resistant Gloves, Green, 3XL, PR

  • Mfr # KCCP-07-XXXL

  • Zoro # G5657164


product price:  $20.79
/pr

Key Features

Palm Material
Cotton Corded
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Color
Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCCP-07-XXXL
Zoro #
G5657164
UPC #
696511872979
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 1/2 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Palm Material
Cotton Corded
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Color
Green/White
ANSI/ISEA Cut Level
A3
ANSI/ISEA Puncture Force
63 N
ANSI/ISEA Puncture Level
3
Series
KONG(R)
Glove Back Material
Polyester
Hand
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Finger Style
Full Finger
Glove Hand Style
Left and Right
Stitching Material
Nylon
Cuff
Slip-On
Latex-Free
Yes
Low-Profile Impact Protection
No
Finger Coverage
Full Finger
Includes Padded Palm
No
Waterproof
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
Yes
Includes Keypad Nib
No
Includes ID Panel
No
Glove Features
Pinch-Point Protection, Reinforced Thumb Crotch
Reflective Backing
No
ANSI/ISEA Impact Force
6.5 kN
Windproof
No
Anti-Static
No
Silicone-Free
No
Glove Liner Material
Unlined
Water Resistant
No
Touchscreen Compatible
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Heat Level
Not Available
Impact Protection Coverage
Knuckles
EN 388 Impact Rated
Yes
EN 388 Rating
1142BP
Glove Construction
Cut and Sewn
Glove Material Color
Green
Includes Double Palm
No
Includes Red Palm
No
Touchscreen Nib
No
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Palm Side
Palm Style
Single Layer
Glove Materials
Polyester
Thumb Sweat Wipe
No
Impact Protection Style
Standard
ANSI/ISEA Impact Level
2
ANSI/ISEA Cut Load
1,046 g
Cuff Style
Gauntlet
Includes Pull Strap
No
Brand and Series
Ironclad KONG(R) KCCP
Includes Heat Pack Pocket
No
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Green
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.