Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Green, M, PR

  • Mfr # KCCP-03-M

  • Zoro # G5657155


product price: $20.79
/pr

Key Features

Palm Material
Cotton Corded
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Color
Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCCP-03-M
Zoro #
G5657155
UPC #
696511872931
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
10 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Palm Material
Cotton Corded
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Color
Green/White
ANSI/ISEA Cut Level
A3
Hand
Left and Right
Cuff
Slip-On
Series
KONG(R)
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
63 N
Stitching Material
Nylon
Glove Hand Style
Left and Right
Glove Back Material
Polyester
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Impact Force
6.5 kN
Includes Double Palm
No
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Keypad Nib
No
Reflective Backing
No
Includes Padded Palm
No
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
Anti-Static
No
Glove Features
Pinch-Point Protection, Reinforced Thumb Crotch
Includes Pull Strap
No
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Impact Protection Coverage
Knuckles
Impact Protection Style
Standard
Rope Channel Reinforcement
No
Latex-Free
Yes
Water Resistant
No
ANSI/ISEA Heat Level
Not Available
Glove Material Color
Green
ANSI/ISEA Impact Level
2
ANSI/ISEA Cut Load
1,046 g
EN 388 Rating
1142BP
Includes ID Panel
No
Touchscreen Nib
No
Brand and Series
Ironclad KONG(R) KCCP
Thumb Sweat Wipe
No
Waterproof
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Glove Liner Material
Unlined
Includes Pinch Point Protection
Yes
Silicone-Free
No
Cuff Style
Gauntlet
Includes Heat Pack Pocket
No
Windproof
No
Palm Style
Single Layer
Glove Materials
Polyester
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Green
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.