Impact Resistant Gloves, Orange, XL, PR
Mfr # IEX-HZiL1-05-XL
Zoro # G5657216
product price:Â $23.69
/prKey Features
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
ANSI 105, ANSI/ISEA 138, EN 388-2016
Insulated
No
Knuckle Padding Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IEX-HZiL1-05-XL
Zoro #
G5657216
UPC #
696511873754
Country of Origin
China
Dimensions
Glove Size
XL
Size- Numeric
10
Size- Alpha
XL
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.