Zoro Homepage

Impact Resistant Gloves, Size M, Black, PR

  • Mfr # IEX-MIG-03-M

  • Zoro # G1611301


product price: $21.69
/pr

Key Features

Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MIG-03-M
Zoro #
G1611301
UPC #
696511865735
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Black
ANSI/ISEA Cut Level
A2
Cuff
Adjustable
Closure Type
hook-and-loop
Series
Command(R)
Hand
Left and Right
Glove Back Material
Polyester
Lining
Polyester
Finger Style
Full Finger
Cut-Resistance Coverage
Palm Side
EN 388 Rating
3121AP
Glove Features
Breathable Back, Padded Knuckles, Padded Palm, Touchscreen Compatible
Palm Style
Reinforced
Thumb Sweat Wipe
Yes
ANSI/ISEA Puncture Force
45 N
Low-Profile Impact Protection
Yes
Impact Protection Coverage
Knuckles
Includes Double Palm
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
2
Includes Red Palm
No
Stitching Material
Nylon
Touchscreen Nib
No
Silicone-Free
No
Touchscreen Compatible
Yes
Brand and Series
Ironclad Command(TM) IEX-MIG
ANSI/ISEA Cut Load
699 g
Water Resistant
No
Cuff Style
Hook-and-Loop
Includes Pull Strap
Yes
Glove Materials
Nylon
Includes Padded Palm
Yes
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
Yes
Windproof
No
Glove Material Color
Black
Waterproof
No
EN 388 Impact Rated
Yes
Includes Heat Pack Pocket
No
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Anti-Static
No
Includes Keypad Nib
No
Includes ID Panel
No
Reflective Backing
No
ANSI/ISEA Abrasion Cycles
2,200
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Rope Channel Reinforcement
No
Reinforcement Coverage
Reinforced Palm
Latex-Free
Yes
ANSI/ISEA Abrasion Level
3
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.