Impact Resistant Gloves, Sz 2XL, Brown, PR

  • Mfr # IEX-PIG-06-XXL

  • Zoro # G1611889


product price:  $20.79
/pr

Key Features

Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-PIG-06-XXL
Zoro #
G1611889
UPC #
696511865865
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Brown
ANSI/ISEA Cut Level
A2
Finger Style
Full Finger
Closure Type
hook-and-loop
Lining
Polyester
Hand
Left and Right
Glove Back Material
Polyester
Series
Command(TM)
Cuff
Adjustable
Palm Style
Reinforced
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Level
3
EN 388 Rating
3121AP
Includes ID Panel
No
Waterproof
No
Glove Features
Padded Knuckles, Padded Palm, Reinforced Palm, Touchscreen Compatible
Low-Profile Impact Protection
Yes
ANSI/ISEA Cut Load
699 g
Cuff Style
Hook-and-Loop
Latex-Free
Yes
Anti-Static
No
Includes Keypad Nib
No
Windproof
No
Thumb Sweat Wipe
Yes
Rope Channel Reinforcement
No
Reflective Backing
No
Water Resistant
No
Glove Liner Material
Unlined
Silicone-Free
No
Includes Double Palm
No
Includes Pinch Point Protection
Yes
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Heat Level
Not Available
Impact Protection Coverage
Knuckles
Includes Pull Strap
Yes
Brand and Series
Ironclad Command(TM) IEX-PIG
Includes Padded Palm
Yes
ANSI/ISEA Puncture Force
45 N
Glove Material Color
Brown
ANSI/ISEA Puncture Level
2
Cut-Resistance Coverage
Palm Side
Finger Coverage
Full Finger
Touchscreen Nib
No
Glove Materials
Nylon
Stitching Material
Nylon
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
EN 388 Impact Rated
Yes
Includes Heat Pack Pocket
No
Includes Red Palm
No
ANSI/ISEA Abrasion Cycles
2,200
Touchscreen Compatible
Yes
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Brown
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Neoprene with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.