Zoro Homepage

Impact Resistant Gloves, Sz L, Blk/Grn, PR

  • Mfr # SDX2W-04-L

  • Zoro # G1612239


product price: $34.99
/pr

Key Features

Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX2W-04-L
Zoro #
G1612239
UPC #
696511861744
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Impact Resistant Gloves
Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
Yes
Knuckle Padding Material
TPR
Color
Black/Yellow
ANSI/ISEA Cut Level
A1
Series
Kong(R)
Hand
Left and Right
Lining
Polyester
Closure Type
Gauntlet
Finger Style
Full Finger
Cuff
Gauntlet
Glove Back Material
Nylon
EN 388 Rating
4222XP
Includes Pull Strap
Yes
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Includes Red Palm
No
Glove Materials
Nylon
Impact Protection Style
Standard
Grip Pattern
Dotted
ANSI/ISEA Cut Load
316 g
Latex-Free
Yes
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Impact Force
6.5 kN
Glove Liner Material
Polyester
ANSI/ISEA Puncture Force
89 N
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Anti-Static
No
Glove Material Color
Black/Green
Cuff Style
Gauntlet
ANSI/ISEA Puncture Level
3
Includes Padded Palm
No
EN 388 Impact Rated
Yes
Palm Style
Single Layer
ANSI/ISEA Heat Level
Not Available
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Waterproof
Includes Keypad Nib
No
Windproof
Yes
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Cycles
18,994
Impact Protection Coverage
Knuckles
Grip Coating Material
PVC
Touchscreen Compatible
No
Includes Pinch Point Protection
Yes
Reflective Backing
No
Knuckle Protection Material
TPR
Includes ID Panel
Yes
Waterproof
Yes
Finger Coverage
Full Finger
Reinforcement Coverage
Reinforced Palm
Touchscreen Nib
No
Brand and Series
Ironclad KONG(R) SDX2W
ANSI/ISEA Impact Level
2
Water Resistant
Yes
Includes Double Palm
No
Stitching Material
Nylon
Grip Coating Color
Green
Silicone-Free
No
High-Visibility
No
Glove Back Color
Black/Lime
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Oil-Resistant
Yes
Hand Protection Style
Glove

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.