Zoro Homepage

Impact Resistant Gloves, Sz M, Blk/Grn, PR

  • Mfr # SDX2W-03-M

  • Zoro # G1612281


product price: $34.99
/pr

Key Features

Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX2W-03-M
Zoro #
G1612281
UPC #
696511861737
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
10 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Impact Resistant Gloves
Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
Yes
Knuckle Padding Material
TPR
Color
Black/Yellow
ANSI/ISEA Cut Level
A1
Hand
Left and Right
Cuff
Gauntlet
Finger Style
Full Finger
Closure Type
Gauntlet
Glove Back Material
Nylon
Lining
Polyester
Series
Kong(R)
Grip Coating Material
PVC
ANSI/ISEA Abrasion Cycles
18,994
EN 388 Impact Rated
Yes
Windproof
Yes
Water Resistant
Yes
EN 388 Rating
4222XP
Touchscreen Nib
No
Includes Padded Palm
No
Glove Liner Material
Polyester
Anti-Static
No
Palm Style
Single Layer
Glove Hand Style
Left and Right
Includes Red Palm
No
Includes Keypad Nib
No
Includes Pull Strap
Yes
Latex-Free
Yes
ANSI/ISEA Puncture Force
89 N
Waterproof
Yes
Includes Pinch Point Protection
Yes
Glove Materials
Nylon
Includes Double Palm
No
Cuff Style
Gauntlet
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Abrasion Level
5
Impact Protection Coverage
Knuckles
ANSI/ISEA Impact Force
6.5 kN
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Waterproof
Touchscreen Compatible
No
Impact Protection Style
Standard
Includes Heat Pack Pocket
No
Brand and Series
Ironclad KONG(R) SDX2W
Glove Construction
Cut and Sewn
Reflective Backing
No
ANSI/ISEA Puncture Level
3
Grip Pattern
Dotted
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Knuckle Protection Material
TPR
ANSI/ISEA Impact Level
2
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Glove Material Color
Black/Green
Stitching Material
Nylon
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Silicone-Free
No
ANSI/ISEA Cut Load
316 g
Grip Coating Color
Green
Includes ID Panel
Yes
High-Visibility
No
Hand Protection Style
Glove
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Glove Back Color
Black/Lime
Oil-Resistant
Yes

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.