Shop IRONCLAD PERFORMANCE WEAR

Insulated Gloves, Latex, Sandy Nitrile, 3/4, 2 Abrasion Level

  • Mfr # KC1LW-07-XXXL
  • Zoro # G616451880

product price: 
$
6.89
/ea
Sold in multiples of 12 for $82.68

Key Features

Glove Size
3XL
Glove Coating Material
Latex
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC1LW-07-XXXL
Zoro #
G616451880
UPC #
696511870470
Country of Origin
China
Item
Insulated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Sandy Nitrile
Standards
EN 388:2016 2132B
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Base Coating Coverage
3/4
Palm Type
Coated
ANSI/ISEA Cut Load
855 g
Glove Hand Style
Left and Right
Latex-Free
Yes
Knit Material Color
Black/Gray
Cuff Color
Black
Sold As
Pair
EN 388 Rating
2132B
Insulated
Yes
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Puncture Level
3
Task and Chore Glove Style
Seamless Knit
Cuff Style
Knit
Knit Material
HPPE
Finger Coverage
Full Finger
Hem Style
Finished
Touchscreen Compatible
No
EN ISO 374-5 Microorganism Protection Type
No
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Acrylic
Reversible
No
Glove Insulation Weight
10 g
Lint-Free
Yes
Palm Style
Insulated;Cut Resistant
ANSI/ISEA Cut Level
A2
Glove Coating Color
Blue
Knuckle Protection Material
None
Pairs per Package
1
Series
KC1LW
Includes Finger Fourchettes
No
Double-Dipped
No
ANSI/ISEA Impact Level
0
Glove Insulation Material
Nylon
ANSI/ISEA Puncture Force
69 N
Gender
Men's
EN 388 Impact Rated
Yes
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
2

Dimensions

Glove Size
3XL
Thickness
10 ga
Glove Length
11 in
Size- Numeric
12
Size- Alpha
3XL

Description

Insulated Latex Glove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.