Insulated Gloves, Sandy Latex, Sandy, 3/4, 2 Abrasion Level

  • Mfr # SKC4LW-07-XXXL

  • Zoro # G716451889


product price:  $12.15
/ea
Sold in multiples of 12 for $145.80

Key Features

Glove Size
3XL
Glove Coating Material
Sandy Latex
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKC4LW-07-XXXL
Zoro #
G716451889
UPC #
696511870777
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
13 ga
Glove Length
11 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Insulated Gloves
Glove Coating Material
Sandy Latex
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN 388:2016 2x43F
Glove Construction
Seamless Knit
ANSI/ISEA Impact Level
0
Glove Features
Reinforced Thumb Crotch
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Load
3,925 g
Hem Style
Finished
Cuff Color
Black/Gray
EN 388 Rating
2X43F
Latex-Free
Yes
Insulated
Yes
Pairs per Package
1
Base Coating Coverage
3/4
Sold As
Pair
Cuff Style
Knit
Includes Finger Fourchettes
No
Series
SKC4LW
Finger Coverage
Full Finger
Knit Material
HPPE
ANSI/ISEA Puncture Level
4
Double-Dipped
No
Glove Lining Material
Acrylic
Lint-Free
Yes
Palm Type
Coated
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Insulation Material
Acrylic
Glove Coating Color
Orange
Reversible
No
Base Coating Material
Nitrile
Palm Style
Insulated;Cut Resistant
Knuckle Protection Material
None
Includes Reinforced Thumb Crotch
No
EN ISO 374-5 Microorganism Protection Type
No
Knit Material Color
Black/Gray
ANSI/ISEA Cut Level
A6
Touchscreen Compatible
No

Description

Sandy Latex Glove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.