Knit Glove, Cut Level A1 , Double Dipped , Nitrile , Sandy , XL

  • Mfr # R-EXO-05-XL

  • Zoro # G400419683


product price: $11.55
/ea

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EXO-05-XL
Zoro #
G400419683
UPC #
696511874256
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.04 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Knit Glove
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Octane Gloves
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Polyester
ANSI/ISEA Cut Grams
210 g
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Silicone-Free
No
Waterproof
No
Includes ID Panel
No
Impact Protection Coverage
Fingers, Knuckles
Knuckle Protection Material
TPR
Touchscreen Compatible
Yes
Latex-Free
Yes
Brand and Series
Ironclad Octane Gloves
Lint-Free
No
Anti-Static
No
Includes Pinch Point Protection
Yes
Glove Coating Color
Black
ANSI/ISEA Cut Load
210 g
Finger Coverage
Full Finger
Glove Liner Material
None
Reflective Backing
No
Glove Hand Style
Hand Specific
Low-Profile Impact Protection
Yes
Thumb Sweat Wipe
No
EN 388 Impact Rated
No
Includes Padded Palm
No
Includes Double Palm
No
Hand Protection Style
Glove
Includes Pull Strap
No
Reversible
No
Standards
ANSI 105
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Includes Red Palm
No
Insulated
No
Glove Lining Material
None
Double-Dipped
Yes
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible
Impact Protection Style
Low-Profile
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Oil-Resistant
Yes

Description

Knit Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.