Knit Glove, Cut Level A2 , Double Dipped , Nitrile , Sandy , XXL

  • Mfr # R-CRY-06-XXL

  • Zoro # G400419690


product price:  $8.29
/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-CRY-06-XXL
Zoro #
G400419690
UPC #
696511874065
Country of Origin
China

Dimensions

Glove Size
XXL
Glove Length
26.25 cm
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Knit Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Octane Gloves
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Polyester, Acrylic
ANSI/ISEA Cut Grams
552 g
Glove Construction
Seamless Knit
Brand and Series
Ironclad Octane Gloves
Thumb Sweat Wipe
No
Cut-Resistance Coverage
Palm Side
Reversible
No
Includes Pull Strap
No
Rope Channel Reinforcement
No
Glove Coating Color
Black
Includes Padded Palm
No
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Includes ID Panel
No
Reflective Backing
No
Includes Finger Fourchettes
No
Includes Red Palm
No
Glove Liner Material
None
Latex-Free
Yes
Glove Lining Material
None
Touchscreen Compatible
Yes
Standards
ANSI/ISEA 105
Glove Hand Style
Hand Specific
ANSI/ISEA Cut Load
552 g
Includes Double Palm
No
Anti-Static
No
Glove Insulation Material
Acrylic
Includes Pinch Point Protection
No
Insulated
Yes
Lint-Free
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Silicone-Free
No
Waterproof
Yes
Double-Dipped
Yes
Glove Features
Touchscreen Compatible, Waterproof
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
Oil-Resistant
Yes

Description

Knit Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.