Shop IRONCLAD PERFORMANCE WEAR

Knit Gloves, Cut Level A1 , Latex , Crinkle , 3XL 1 PR

  • Mfr # SKC1LT-07-XXXL
  • Zoro # G506580645

product price: 
$
5.15
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A1
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SKC1LT-07-XXXL
Zoro #
G506580645
UPC #
696511882671
Country of Origin
China
Item
Knit Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Crinkle
ANSI/ISEA Abrasion Level
1
Series
Crinkle Latex
Cuff Style
Knit
Glove Materials
Polyester
ANSI/ISEA Cut Grams
270 g
Glove Construction
Polyester Knit
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
No
Standards
ANSI 105, CE Certified Category 2, EN 388
EN 388 Rating
2131A
Glove Insulation Material
Polyester Knit
Pairs per Package
12
Sold As
Pair
Silicone-Free
No
Lint-Free
No
ANSI/ISEA Needlestick Level - Palm
1
EN 388 Impact Rated
Yes
Glove Coating Color
Blue
Finger Coverage
Full Finger
Reflective Backing
No
Palm Type
Coated
Reversible
No
ANSI/ISEA Cut Load
270 g
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
2
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Double-Dipped
No
Includes Finger Fourchettes
No
Glove Lining Material
Polyester Knit
ANSI/ISEA Cut Level - 2011
1
Knit Material Color
Gray
Hem Style
Finished
ANSI/ISEA Puncture Force
1 N
Latex-Free
Yes
Palm Style
Grip-Coated
Glove Styles
Knit
Base Coating Coverage
Palm
Knit Material
Polyester
Task and Chore Glove Style
Knit
Base Coating Material
Latex

Dimensions

Glove Size
3XL
Thickness
13 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Polyester Knit, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2131A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.