Knit Gloves, Cut Level A2 , Double Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # SKC2SN-05-XL

  • Zoro # G5164985


product price: $9.39
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC2SN-05-XL
Zoro #
G5164985
UPC #
696511870159
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
SKC2SN
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Silicone-Free
No
Latex-Free
No
Touchscreen Compatible
Yes
ANSI/ISEA Needlestick Level
1
ANSI/ISEA Puncture Level
2
Brand and Series
Ironclad SKC2SN
Hand Protection Style
Glove
Double-Dipped
Yes
Knit Material Color
Gray
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Needlestick Level - Palm
1
Glove Coating Color
Black

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.