Shop IRONCLAD PERFORMANCE WEAR

Knit Gloves, Cut Level A3 , Foam Nitrile , Smooth , 3XL 1 PR

  • Mfr # KKC3FN-07-XXXL
  • Zoro # G911934941

product price: 
$
14.49
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KKC3FN-07-XXXL
Zoro #
G911934941
UPC #
696511868873
Country of Origin
China
Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command KKC3FN
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Latex-Free
Yes
ANSI/ISEA Cut Load
1,226 g
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Palm Type
Coated
Glove Hand Style
Left and Right
Silicone-Free
No
Standards
ANSI, EN388
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Sold As
Pair
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Glove Coating Color
Black
Reversible
No
Hem Style
Finished
Pairs per Package
1
Minimum Temperature
Not Rated
EN 388 Rating
4X43E
Finger Coverage
Full Finger
Double-Dipped
No
Lint-Free
Yes
Knit Material Color
Gray
Cuff Color
Gray
Glove Styles
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
18 ga
Size - Numeric
12
Size- Alpha
3XL
Size- Numeric
12

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.