Zoro Homepage

Knit Gloves, Cut Level A3 , Polyurethane , Smooth , M ( 8 ) 1 PR

  • Mfr # SKC3PU-03-M

  • Zoro # G506430117


product price: $7.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC3PU-03-M
Zoro #
G506430117
UPC #
696511882930
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Glove Length
10.04 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command
Cuff Style
Knit
Glove Materials
Polyurethane
Glove Construction
Seamless Knit
Fabric Weight
18 gaugeuge
Standards
ANSI, EN 388: 2016
Double-Dipped
No
Insulated
No
Touchscreen Compatible
Yes
Sold As
Pair
Hand Protection Style
Glove
Pairs per Package
12
Glove Coating Color
Black
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
2,201
Reversible
No
Lint-Free
No
Latex-Free
Yes
Includes Finger Fourchettes
No
Knit Material Color
Gray
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
4X43E
Glove Hand Style
Left and Right
Hem Style
Finished
EN ISO 374-5 Microorganism Protection Type
No
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Polyurethane, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4X43E, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.