Zoro Homepage

Knit Gloves, Cut Level A3 , Polyurethane , Smooth , S ( 7 ) 1 PR

  • Mfr # SKC3PU-02-S

  • Zoro # G306430119


product price: $7.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC3PU-02-S
Zoro #
G306430119
UPC #
696511882923
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
9.65 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command
Cuff Style
Knit
Glove Materials
Polyurethane
Glove Construction
Seamless Knit
Insulated
No
Double-Dipped
No
Standards
ANSI, EN 388: 2016
Touchscreen Compatible
Yes
Fabric Weight
18 gaugeuge
Sold As
Pair
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Glove Coating Color
Black
Knit Material Color
Gray
Glove Hand Style
Left and Right
Latex-Free
Yes
EN 388 Rating
4X43E
ANSI/ISEA Abrasion Cycles
2,201
EN ISO 374-5 Microorganism Protection Type
No
Palm Type
Coated
Lint-Free
No
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Pairs per Package
12
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Polyurethane, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4X43E, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.