Knit Gloves, Cut Level A3 , Polyurethane , Smooth , XS ( 6 ) 1 PR

  • Mfr # SKC3PU-01-XS

  • Zoro # G706430122


product price:  $7.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC3PU-01-XS
Zoro #
G706430122
UPC #
696511882916
Country of Origin
China

Dimensions

Glove Size
XS ( 6 )
Glove Length
9.25 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command
Cuff Style
Knit
Glove Materials
Polyurethane
Glove Construction
Seamless Knit
Double-Dipped
No
Insulated
No
Standards
ANSI, EN 388: 2016
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Sold As
Pair
Fabric Weight
18 gaugeuge
Silicone-Free
No
Finger Coverage
Full Finger
Palm Type
Coated
Knit Material Color
Gray
Glove Coating Color
Black
EN 388 Rating
4X43E
Includes Finger Fourchettes
No
Latex-Free
Yes
EN ISO 374-5 Microorganism Protection Type
No
Glove Hand Style
Left and Right
Pairs per Package
12
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Cycles
2,201
Reversible
No
Lint-Free
No
Hem Style
Finished
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Polyurethane, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4X43E, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.