Knit Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , XS 1 PR

  • Mfr # SKC4FN-01-XS

  • Zoro # G5165703


product price:  $10.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC4FN-01-XS
Zoro #
G5165703
UPC #
696511871514
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
SKC4FN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Latex-Free
No
Silicone-Free
No
Touchscreen Compatible
Yes
ANSI/ISEA Needlestick Level
1
Brand and Series
Ironclad SKC4FN
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
Gray
ANSI/ISEA Needlestick Level - Palm
1
Minimum Temperature
Not Rated
Glove Coating Color
Black
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.