Knit Gloves, Cut Level A4 , Nitrile , Microfoam , XS ( 6 ) 1 PR

  • Mfr # SKC3MF-01-XS

  • Zoro # G006430099


product price:  $8.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Microfoam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC3MF-01-XS
Zoro #
G006430099
UPC #
696511882510
Country of Origin
China

Dimensions

Glove Size
XS ( 6 )
Glove Length
9.25 in
Thickness
18 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Microfoam
ANSI/ISEA Abrasion Level
4
Series
Command
Cuff Style
Knit
Glove Materials
HPPE,Steel
Glove Construction
Seamless Knit
Fabric Weight
18 gaugeuge
Glove Insulation Material
Foam
Double-Dipped
No
Standards
ANSI, EN 388: 2016
Sold As
Pair
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Insulated
No
Reversible
No
Glove Hand Style
Left and Right
EN 388 Rating
4143B
EN ISO 374-5 Microorganism Protection Type
No
Silicone-Free
No
Glove Coating Color
Black
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Lint-Free
No
Includes Finger Fourchettes
No
Palm Type
Coated
Hem Style
Finished
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
3,404
Finger Coverage
Full Finger
Glove Features
Dexterity, Touchscreen Compatible
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Glove Insulation Material Foam, EN 388 Rating 4143B, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.