Knit Gloves, Cut Level A6 , Dipped , Foam Nitrile , Sandy , M

  • Mfr # KCi5FN-03-M

  • Zoro # G804196883


product price: $15.89
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCi5FN-03-M
Zoro #
G804196883
UPC #
696511878131
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Glass, HPPE, Polyester, Spandex, Steel
Glove Construction
Seamless Knit
Double-Dipped
No
ANSI/ISEA Puncture Force
73 N
Glove Coating Color
Black
Touchscreen Compatible
Yes
Silicone-Free
No
Minimum Temperature
Not Rated
Standards
ANSI/ISEA 105, EN388
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Latex-Free
Yes
Knit Material Color
Gray
Cut-Resistance Coverage
Full
Glove Liner Material
Glass, HPPE, Polyester, Spandex, Steel
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Glass, HPPE, Polyester, Spandex®, Steel
Glove Hand Style
Left and Right
Anti-Static
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105, EN388, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.