Knit Gloves, Cut Level A7 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # SKC5SN2-06-XXL

  • Zoro # G606430130


product price:  $10.79
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC5SN2-06-XXL
Zoro #
G606430130
UPC #
696511882763
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11.22 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
COMMAND SKC5SN2
Cuff Style
Knit
Glove Materials
HPPE,Steel
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Pairs per Package
12
Finger Coverage
Full Finger
Double-Dipped
Yes
Sold As
Pair
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Standards
ANSI, EN 388: 2016
Fabric Weight
15 gaugeuge
Insulated
No
Palm Type
Coated
EN 388 Rating
4X42F
Reversible
No
Latex-Free
Yes
Includes Finger Fourchettes
No
Silicone-Free
No
Glove Coating Color
Black
Knit Material Color
Gray
ANSI/ISEA Abrasion Cycles
6,039
Hem Style
Finished
Lint-Free
No
EN ISO 374-5 Microorganism Protection Type
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI, EN 388: 2016, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.