Knit Gloves, Cut Level A7 , Nitrile , Sandy , S ( 7 ) 1 PR

  • Mfr # SKC5SN2-02-S

  • Zoro # G706430115


product price: $10.79
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC5SN2-02-S
Zoro #
G706430115
UPC #
696511882725
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
9.65 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
COMMAND SKC5SN2
Cuff Style
Knit
Glove Materials
HPPE,Steel
Glove Construction
Seamless Knit
Fabric Weight
15 gaugeuge
Insulated
No
EN 388 Rating
4X42F
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
Yes
Standards
ANSI, EN 388: 2016
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Pairs per Package
12
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Sold As
Pair
Reversible
No
Silicone-Free
No
Lint-Free
No
Hem Style
Finished
Knit Material Color
Gray
Glove Coating Color
Black
EN ISO 374-5 Microorganism Protection Type
No
ANSI/ISEA Abrasion Cycles
6,039
Includes Finger Fourchettes
No
Latex-Free
Yes
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI, EN 388: 2016, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.