Knit Gloves, Cut Level A7 , Nitrile , Sandy , XL ( 10 ) 1 PR

  • Mfr # SKC5SN2-05-XL

  • Zoro # G306430133


product price:  $10.79
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC5SN2-05-XL
Zoro #
G306430133
UPC #
696511882756
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
10.83 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
COMMAND SKC5SN2
Cuff Style
Knit
Glove Materials
HPPE,Steel
Glove Construction
Seamless Knit
EN 388 Rating
4X42F
Finger Coverage
Full Finger
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Insulated
No
Palm Type
Coated
Double-Dipped
Yes
Glove Hand Style
Left and Right
Pairs per Package
12
Fabric Weight
15 gaugeuge
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
4
Standards
ANSI, EN 388: 2016
Sold As
Pair
Hem Style
Finished
Latex-Free
Yes
Glove Coating Color
Black
Knit Material Color
Gray
Reversible
No
Includes Finger Fourchettes
No
ANSI/ISEA Abrasion Cycles
6,039
Lint-Free
No
Silicone-Free
No
EN ISO 374-5 Microorganism Protection Type
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI, EN 388: 2016, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.