Knit Gloves, Latex, Crinkle, Palm, 3 Abrasion Level, Gray, M (8) 1 PR

  • Mfr # SKC1LT-03-M

  • Zoro # G206430110


product price:  $1.79
/pr

Key Features

Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SKC1LT-03-M
Zoro #
G206430110
UPC #
696511882633
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga
Glove Length
10.04 in
Size- Numeric
8

Details

Item
Knit Gloves
Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkle
Standards
ANSI, EN 388: 2016
Glove Construction
Seamless Knit
Insulated
No
Cuff Style
Knit
Sold As
Pair
Double-Dipped
No
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A1
Latex-Free
No
ANSI/ISEA Abrasion Cycles
2,974
Finger Coverage
Full Finger
Pairs per Package
12
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
Knit Material
Polyester
Knit Material Color
Gray
Hem Style
Finished
EN ISO 374-5 Microorganism Protection Type
No
EN 388 Rating
2131A
Base Coating Coverage
Palm
Fabric Weight
13 gauge
Reversible
No
Palm Type
Coated
Lint-Free
No
Task and Chore Glove Style
Seamless Knit
Glove Coating Color
Blue
Glove Hand Style
Left and Right
Series
Coated Knit
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 2131A, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.