
Knit Gloves, Microfoam Palm, Knit, Black, 3XL, 1 PR
Mfr # SKCMF-07-XXXL
Zoro # G006430105
product price:Â $3.49
/prKey Features
Color
Black
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI, EN 388: 2016
Glove Insulation Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKCMF-07-XXXL
Zoro #
G006430105
UPC #
696511882473
Country of Origin
China
Dimensions
Glove Size
3XL
Thickness
18 ga
Glove Length
11.61 in
Size- Numeric
12
Description
Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Glove Insulation Material Foam, EN 388 Rating 3121X, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.