Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Microfoam Palm, Knit, Black, M, 1 PR

  • Mfr # SKCMF-03-M

  • Zoro # G106430098


product price: $3.49
/pr

Key Features

Color
Black
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI, EN 388: 2016
Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCMF-03-M
Zoro #
G106430098
UPC #
696511882435
Country of Origin
China

Dimensions

Glove Size
M
Thickness
18 ga
Glove Length
10.04 in
Size- Numeric
8

Details

Item
Knit Gloves
Color
Black
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI, EN 388: 2016
Double-Dipped
No
Glove Coating Material
Nitrile
Glove Coating Finish
Microfoam
Insulated
No
Touchscreen Compatible
Yes
Sold As
Pair
Fabric Weight
18 gauge
Hand Protection Style
Glove
Glove Insulation Material
Foam
ANSI/ISEA Abrasion Level
3
EN ISO 374-5 Microorganism Protection Type
No
Hem Style
Finished
Includes Finger Fourchettes
No
Task and Chore Glove Style
Seamless Knit
Knit Material
Nylon/Spandex
Glove Construction
Seamless Knit
Series
Command
EN 388 Rating
3121X
Reversible
No
Latex-Free
Yes
Finger Coverage
Full Finger
Palm Type
Coated
Glove Hand Style
Left and Right
Base Coating Coverage
Palm
Knit Material Color
Black
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Pairs per Package
12
ANSI/ISEA Abrasion Cycles
1,629
Glove Coating Color
Black
Glove Features
Dexterity, Touchscreen Compatible

Description

Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Glove Insulation Material Foam, EN 388 Rating 3121X, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.