Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Microfoam Palm, Knit, Black, S, 1 PR

  • Mfr # SKCMF-02-S

  • Zoro # G206430097


product price: $3.49
/pr

Key Features

Color
Black
Glove Coating Coverage
Palm
Length
9.65 in
Cuff Style
Knit
Standards
ANSI, EN 388: 2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCMF-02-S
Zoro #
G206430097
UPC #
696511882428
Country of Origin
China

Dimensions

Glove Size
S
Length
9.65 in
Thickness
18 ga
Glove Length
9.65 in
Size- Numeric
7

Details

Item
Knit Gloves
Color
Black
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI, EN 388: 2016
ANSI/ISEA Abrasion Level
3
Insulated
No
Glove Insulation Material
Foam
Fabric Weight
18 gauge
Hand Protection Style
Glove
Sold As
Pair
Double-Dipped
No
Touchscreen Compatible
Yes
Glove Coating Material
Nitrile
Glove Coating Finish
Microfoam
Pairs per Package
12
Glove Coating Color
Black
Lint-Free
No
Palm Type
Coated
Silicone-Free
No
Includes Finger Fourchettes
No
Reversible
No
Task and Chore Glove Style
Seamless Knit
Series
Command
ANSI/ISEA Abrasion Cycles
1,629
Knit Material
Nylon/Spandex
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
No
Finger Coverage
Full Finger
EN 388 Rating
3121X
Hem Style
Finished
Latex-Free
Yes
Knit Material Color
Black
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Base Coating Coverage
Palm
Glove Features
Dexterity, Touchscreen Compatible

Description

Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Glove Insulation Material Foam, EN 388 Rating 3121X, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.