Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Size 3XL, PR

  • Mfr # MKC5-07-XXXL

  • Zoro # G7116597


product price: $20.85
/pr

Key Features

Palm Material
Nitrile
Palm Construction
1-Layer
Standards
EN 388:2003 4543; CE Rated
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKC5-07-XXXL
Zoro #
G7116597
UPC #
696511825777
Country of Origin
China

Dimensions

Glove Size
3XL

Details

Item
Impact Resistant Gloves
Palm Material
Nitrile
Palm Construction
1-Layer
Standards
EN 388:2003 4543; CE Rated
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue/Red/White
ANSI/ISEA Cut Level
A3
Hand
Left and Right
Glove Back Material
HPPE, Nylon, Spandex(R)
Cuff
Knit
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards EN 388, Insulated No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.