Knit Gloves, Thermoplastic Rubber Back, 3 Abrasion Level, High-Visibility Yellow, L (9)

  • Mfr # KCI3PU-04-L

  • Zoro # G306430058


product price:  $17.79
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Knit
Glove Length
10 in
Palm Material
Polyurethane
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCI3PU-04-L
Zoro #
G306430058
UPC #
696511882244
Country of Origin
China

Dimensions

Glove Size
L (9)
Glove Length
10 in
Size- Alpha
L
Size- Numeric
9
Thickness
18 ga

Details

Item
Knit Gloves
Color
High-Visibility Yellow
Cuff Style
Knit
Palm Material
Polyurethane
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN 388
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Series
COMMAND KCI3PU
Palm Style
Grip-Coated
Sold As
Pair
Glove Back Material
Thermoplastic Rubber
Glove Coating Material
Polyurethane
ANSI/ISEA Impact Level
2
Glove Coating Finish
Smooth
EN 388 Rating
4X43CP
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A3
ANSI/ISEA Puncture Level
4
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
High-Visibility Features
High-Visibility Backing and Fingers
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
103 N
ANSI/ISEA Cut Load
1,963 g
Cut-Resistance Coverage
Full
Glove Liner Material
HPPE Knit
Reflective Backing
Yes
Pairs per Package
12
Knuckle Protection Material
TPR
Glove Back Color
Black/Yellow
Grip Coating Material
Polyurethane
Oil-Resistant
No
Silicone-Free
No
Impact Protection Style
Low-Profile
Latex-Free
No
Glove Backing Material
Thermoplastic Rubber
Glove Palm Material
Polyurethane with Polyurethane Grip
Glove Hand Style
Left and Right
Cuff Color
Black, Gray
ANSI/ISEA Abrasion Cycles
2,979
Glove Coating Color
Black
Knit Material Color
Black/Gray
Includes Finger Fourchettes
No
Task and Chore Glove Style
Seamless Knit
Hem Style
Finished
ANSI/ISEA Impact Force
6.3 kN
Reversible
No
Knit Material
HPPE
Lint-Free
No
ANSI/ISEA Cut Level - 2011
3
Base Coating Coverage
Palm
Palm Type
Coated
Double-Dipped
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.3 kN, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.