Knit Gloves, Thermoplastic Rubber Back, 3 Abrasion Level, High-Visibility Yellow, XL (10)

  • Mfr # KCI3PU-05-XL

  • Zoro # G006430044


product price:  $17.79
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Knit
Glove Length
10.5 in
Palm Material
Polyurethane
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KCI3PU-05-XL
Zoro #
G006430044
UPC #
696511882251
Country of Origin
China

Dimensions

Glove Size
XL (10)
Glove Length
10.5 in
Size- Numeric
10
Size- Alpha
XL
Thickness
18 ga

Details

Item
Knit Gloves
Color
High-Visibility Yellow
Cuff Style
Knit
Palm Material
Polyurethane
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN 388
ANSI/ISEA Puncture Level
4
Sold As
Pair
ANSI/ISEA Impact Level
2
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Cut Level
A3
EN 388 Rating
4X43CP
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
3
Glove Back Material
Thermoplastic Rubber
Palm Style
Grip-Coated
Hand Protection Style
Glove
Glove Coating Finish
Smooth
Glove Coating Material
Polyurethane
Series
COMMAND KCI3PU
High-Visibility Features
High-Visibility Backing and Fingers
Glove Coating Coverage
Palm
Oil-Resistant
No
ANSI/ISEA Puncture Force
103 N
Reflective Backing
Yes
Grip Coating Material
Polyurethane
Glove Construction
Seamless Knit
Glove Back Color
Black/Yellow
Cut-Resistance Coverage
Full
Knuckle Protection Material
TPR
Glove Liner Material
HPPE Knit
ANSI/ISEA Cut Load
1,963 g
Pairs per Package
12
Impact Protection Style
Low-Profile
Silicone-Free
No
Latex-Free
No
Glove Palm Material
Polyurethane with Polyurethane Grip
Glove Backing Material
Thermoplastic Rubber
Glove Hand Style
Left and Right
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE
Includes Finger Fourchettes
No
Reversible
No
Cuff Color
Black, Gray
Lint-Free
No
Palm Type
Coated
Knit Material Color
Black/Gray
Glove Coating Color
Black
ANSI/ISEA Impact Force
6.3 kN
ANSI/ISEA Abrasion Cycles
2,979
ANSI/ISEA Cut Level - 2011
3
Base Coating Coverage
Palm
Hem Style
Finished
Double-Dipped
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.3 kN, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products