Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Work Glove, Cut Level A5 , Nitrile , Sandy , XL 1 PR

  • Mfr # SKC4SN-05-XL

  • Zoro # G310080355


product price: $8.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC4SN-05-XL
Zoro #
G310080355
UPC #
696511884354
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
27 cm
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Work Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
COMMAND(TM)
Cuff Style
Knit
Glove Materials
HPPE, Steel
Glove Construction
Seamless Knit
Glove Coating Color
Black
Glove Insulation Material
No Additional Insulation
Sold As
Pair
Palm Type
Coated
Standards
ANSI
Hem Style
Finished
Double-Dipped
No
Latex-Free
No
Reversible
No
Palm Style
Reinforced
Cuff Color
Black, Gray
Insulated
No
Includes Finger Fourchettes
No
Pairs per Package
1
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
4
Glove Features
Solid Grip
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Knit Material Color
Gray
Silicone-Free
No
Lint-Free
No
EN 388 Rating
4X42E
Glove Styles
Seamless Knit

Description

Knit Work Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.