Knit Work Glove, Cut Level A7 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # KKC5BWP-06-XXL

  • Zoro # G109001394


product price: $28.49
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5BWP-06-XXL
Zoro #
G109001394
UPC #
696511883463
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
30 cm
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Work Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
KONG(R)
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
4,018 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
EN 388 Rating
4X43FP
ANSI/ISEA Cut Load
4,018 g
Insulated
Yes
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Palm Type
Coated
Finger Coverage
Full Finger
Standards
ANSI
Sold As
Pair
ANSI/ISEA Puncture Level
4
Glove Lining Material
Acrylic
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Latex-Free
No
Knit Material Color
Gray
Cuff Color
Black, Gray
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Acrylic
Glove Coating Color
Blue
Hem Style
Finished
Lint-Free
No
Glove Features
360 Degree Coverage
Double-Dipped
No
Includes Finger Fourchettes
No
Impact Protection Style
Low-Profile
Touchscreen Compatible
No
Reversible
No
Silicone-Free
No
Glove Styles
Seamless Knit

Description

Knit Work Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Acrylic, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43FP, Glove Insulation Weight 10 gauge, Standards ANSI, Knuckle Protection Material TPR, Surface Resistivity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.