Zoro Homepage

Knit Work Glove, Cut Level A7 , Nitrile , Sandy , M 1 PR

  • Mfr # KKC5BWP-03-M

  • Zoro # G909001358


product price: $28.49
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5BWP-03-M
Zoro #
G909001358
UPC #
696511883432
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
28 cm
Thickness
13 gauge
Size - Numeric
8

Details

Item
Knit Work Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
KONG(R)
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
4,018 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
EN 388 Rating
4X43FP
Palm Type
Coated
Glove Lining Material
Acrylic
Sold As
Pair
EN 388 Impact Rated
Yes
Standards
ANSI
ANSI/ISEA Puncture Level
4
Hand Protection Style
Glove
ANSI/ISEA Cut Load
4,018 g
Finger Coverage
Full Finger
Insulated
Yes
Glove Hand Style
Left and Right
Double-Dipped
No
Glove Features
360 Degree Coverage
Impact Protection Style
Low-Profile
Hem Style
Finished
Pairs per Package
1
Lint-Free
No
Reversible
No
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Glove Coating Color
Blue
Glove Insulation Material
Acrylic
Knuckle Protection Material
TPR
Latex-Free
No
Silicone-Free
No
Touchscreen Compatible
No
Cuff Color
Black, Gray
Glove Styles
Seamless Knit

Description

Knit Work Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Acrylic, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43FP, Glove Insulation Weight 10 gauge, Standards ANSI, Knuckle Protection Material TPR, Surface Resistivity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.