Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Work Glove, Cut Level A7 , Nitrile , Sandy , XL 1 PR

  • Mfr # KKC5BWP-05-XL

  • Zoro # G209001362


product price: $28.49
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5BWP-05-XL
Zoro #
G209001362
UPC #
696511883456
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
29 cm
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Work Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
KONG(R)
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
4,018 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Lining Material
Acrylic
Palm Type
Coated
Insulated
Yes
ANSI/ISEA Cut Load
4,018 g
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
EN 388 Rating
4X43FP
Standards
ANSI
Sold As
Pair
Glove Hand Style
Left and Right
Pairs per Package
1
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Impact Protection Style
Low-Profile
Includes Finger Fourchettes
No
Lint-Free
No
Glove Insulation Material
Acrylic
Silicone-Free
No
Double-Dipped
No
Latex-Free
No
Cuff Color
Black, Gray
Knuckle Protection Material
TPR
Reversible
No
Glove Features
360 Degree Coverage
Hem Style
Finished
Glove Coating Color
Blue
Glove Styles
Seamless Knit

Description

Knit Work Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Acrylic, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43FP, Glove Insulation Weight 10 gauge, Standards ANSI, Knuckle Protection Material TPR, Surface Resistivity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.