Zoro Homepage

Knit Work Glove, Cut Level A9 , Nitrile , Smooth , S 1 PR

  • Mfr # KCI9PU-02-S

  • Zoro # G509001352


product price: $26.69
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCI9PU-02-S
Zoro #
G509001352
UPC #
696511883920
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
24 cm
Thickness
18 gauge
Size - Numeric
7

Details

Item
Knit Work Glove
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
COMMAND(TM)
Cuff Style
Knit
Glove Materials
HPPE, Tungsten
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Standards
ANSI
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
4
Palm Style
Reinforced
EN 388 Rating
4X43FP
Impact Protection Style
Low-Profile
Sold As
Pair
Insulated
No
Glove Hand Style
Left and Right
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Hem Style
Finished
Lint-Free
No
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
1
Knuckle Protection Material
TPR
Knit Material Color
Gray
Includes Finger Fourchettes
No
Latex-Free
No
Cuff Color
Black
Finger Coverage
Full Finger
Palm Type
Coated
Glove Insulation Material
No Additional Insulation
Silicone-Free
No
Glove Coating Color
Gray
Double-Dipped
No
Reversible
No
Glove Styles
Seamless Knit

Description

Knit Work Glove, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43FP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.